Description
Stainless Steel Manifold Packages for Radiant Heat include supply manifold w/ balancing valve and flow meter, return manifold w/ valves (ready for actuators), swivel fill/drain valve on both supply and return side, and adapters for 1/2" PEX.

Loop Fitting Assemblies require a 29mm wrench to tighten. Wrench is not included.

This Package Includes:
  • (1) RHM12: 12 Loop Stainless Steel Manifold
  • (24) PXLA050: 1/2" PEX to EK20 Loop Fitting Assembly
  • Supply/return Shut-Off Valves w/ Temperature Wells

Note: Bleeder valves that come equipped with Rifeng Manifolds are 1" BSP Thread (manifold inlet) x 3/4" BSP Thread (outlet). If your application requires you to connect to a garden hose, you will need to purchase a Mr. PEX Manifold End Cap w/ Swivel Fill-Drain Valve separately which is 1" BSP x 3/4" Hose Thread
Read more
Manuals (1)
Specs
Number of Outlets:
12
PEX Size:
1/2"
Supply Size:
1"
Supply Connection:
BSP
Loop Thread:
EK20
Material:
Stainless Steel
Application:
Heating
Fitting System Compatibility:
PEX Compression
Tubing Compatibility:
PEX
×

Replacement Parts (8)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
5 Videos

    6 Product Reviews

    Product Q&A