Rifeng Slab Radiant Heat Package (1000 sq ft) Zoom

Rifeng Slab Radiant Heat Package (1000 sq ft)

SKU:SLAB1000R

Brand: Rifeng

Rifeng
Qty Price
$639.95
/ each
On Backorder Expected to Ship in 1-2 Months
0

Resources

Specs

Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 1000
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 1/2"
Length (Feet): 1200'
Tubing Type: Oxygen Barrier
Number of Outlets: 4

Description for Rifeng SLAB1000R

**NOTE: Material In This Package is Based on 12" Spacing**

This 1000 sq. ft. Rifeng Slab radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Tubing:

Manifold:
Fittings:
Accessories: **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Rifeng Slab Radiant Heat Package (1000 sq ft)

REVIEW SNAPSHOT®

by PowerReviews
Rifeng Slab Radiant Heat Package-1000 sq ft
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Amazing products, tech support and value

By LGNDLT5

from Southeast Wisconsin

Verified Buyer

Comments about Rifeng Slab Radiant Heat Package-1000 sq ft:

After very extensive research,(pex being used in a poured slab where everything must be perfect), and product comparisons I was convinced that Pex Supply provided the highest quality materials and value for my purchase(1000'kit,1/2' ex for an in slab garage installation). The products exceeded my expectations. The technical installation advice and assistance was spot on and I could not be more pleased with Pex supply and the products which I rate as superior. Better value and superior products to those available at retail home centers etc. Do your research and I am sure you will be convinced that the products and service from Pex Supply is your best choice.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Rifeng Slab Radiant Heat Package-1000 sq ft

    Q:

    I have a 24 x 40 Pole Shed in Northern Wisconsin and I am putting 2" Hidg densisity Urethane boad down then the PEX and 5" of concrete on top. Will I need staples to secure the pex in place? Also what diameter and the destance between the rows of Pex would you recomend?
    Asked on 3/26/2013 by OLE from Hudson, WI

    1 answer

    • CUSTOMER CARE

      A:

      In order to secure the PEX, you can either use PEX staples that are compatible with your insulation or zip ties connected to your wire mesh. We would recommend 1/2" PEX spaced 12" on center for a building this size.

      Answered on 4/25/2013 by PexSupply Staff from NY
  • Rifeng Slab Radiant Heat Package-1000 sq ft

    Q:

    I WANT TO ISTALL THE MANIFOLD IN THE BASEMENT NEXT TO AN ADDITION I AM BUILDING. CAN THIS BE INSTALLED CENTERED TO THE SIDE OF THE AREA OR DOES IT HAVE TO HAVE THE MAIFOLD CENTERED TO THE INSTALL? I HAVE 800 SQ FEET AND AM LOOKING AT THE 1000 SQ FT
    Asked on 7/27/2012 by G

    1 answer

    • CUSTOMER CARE

      A:

      The manifold can be mounted in any position that will allow you to connect your tubing to it. The manifold will work if you mount it upside down, but the flow meters may not function properly.

      Answered on 8/3/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?