Rifeng Slab Radiant Heat Package (1500 sq ft) Zoom

Rifeng Slab Radiant Heat Package (1500 sq ft)

SKU:SLAB1500R

Brand: Rifeng

Rifeng
Qty Price
$892.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 1500
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 1/2"
Tubing Type: Oxygen Barrier
Length: 1800 ft.
Number of Outlets: 6

Description for Rifeng SLAB1500R

**NOTE: Material In This Package is Based on 12" Spacing**

This 1500 sq. ft. Rifeng Slab radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Tubing:

Manifold:
Fittings:
Accessories: **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Rifeng Slab Radiant Heat Package (1500 sq ft)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Rifeng Slab Radiant Heat Package-1500 sq ft

    Q:

    Can I put this over a existing concrete floor and pour on top.
    Asked on 2/20/2011 by Anonymous from westport,ma

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can.

      Answered on 2/21/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?