Rifeng Slab Radiant Heat Package (2000 sq ft) Zoom

Rifeng Slab Radiant Heat Package (2000 sq ft)

SKU:SLAB2000R

Brand: Rifeng

Rifeng
Qty Price
$1,153.95
/ each
On Backorder Expected to Ship in 1-2 Months
3

Specs

Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 2000
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 1/2"
Tubing Type: Oxygen Barrier
Length (Feet): 2400'
Number of Outlets: 8

Description for Rifeng SLAB2000R

**NOTE: Material In This Package is Based on 12" Spacing**

This 2000 sq. ft. Rifeng Slab radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Tubing:

Manifold:
Fittings:
Accessories: **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Rifeng Slab Radiant Heat Package (2000 sq ft)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons