Rifeng Suspended Pipe Radiant Heat Package (2000 sq ft) Zoom

Rifeng Suspended Pipe Radiant Heat Package (2000 sq ft)

SKU:SUSPIPE2000R

Brand: Rifeng

Rifeng
SUSPIPE2000R has been discontinued.
Direct Replacement:
SKU: SUSPIPE2000B
Brand: Bluefin
0

Resources

Specs

Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 2000
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 1/2"
Tubing Type: Oxygen Barrier
Length: 3600 ft.
Number of Outlets: 12

Description for Rifeng SUSPIPE2000R

**NOTE: Material In This Package is Based on 16" Joist Bays**

This 2000 sq. ft. suspended pipe radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Tubing

Manifold Fittings Accessories **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Rifeng Suspended Pipe Radiant Heat Package (2000 sq ft)

Q&A: Ask the Questions, share answers