Rifeng Suspended Pipe Radiant Heat Package (250 sq ft) Zoom

Rifeng Suspended Pipe Radiant Heat Package (250 sq ft)

SKU:SUSPIPE250R

Brand: Rifeng

Rifeng
Qty Price
$454.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 250
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 1/2"
Tubing Type: Oxygen Barrier
Length (Feet): 600'
Number of Outlets: 2

Description for Rifeng SUSPIPE250R

**NOTE: Material In This Package is Based on 16" Joist Bays**

This 250 sq. ft. suspended pipe radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Tubing

Manifold Fittings:
Accessories: **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Rifeng Suspended Pipe Radiant Heat Package (250 sq ft)

Q&A: Ask the Questions, share answers