Rifeng Suspended Pipe Radiant Heat Package (500 sq ft) Zoom

Rifeng Suspended Pipe Radiant Heat Package (500 sq ft)

SKU:SUSPIPE500R

Brand: Rifeng

Rifeng
Qty Price
$621.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
3

Specs

Application: Heating
Type: Radiant Heat Package
Coverage (Sq Ft.): 500
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
PEX Size: 1/2"
Tubing Type: Oxygen Barrier
Number of Outlets: 3
Length: 900 ft.

Description for Rifeng SUSPIPE500R

**NOTE: Material In This Package is Based on 16" Joist Bays**

This 500 sq. ft. suspended pipe radiant heat package contains the following products: (Please note that the numbers in parentheses represent the quantity included in the package).

Tubing

Manifold Fittings:
Accessories: **NOTE: This package does NOT include pumps, controls or valves that may be necessary to complete the installation.

Rifeng Suspended Pipe Radiant Heat Package (500 sq ft)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons