Natural Gas Water Heater Valve Uni-Kit w/ 1-3/8" Shank (45,000 BTU) Zoom

Natural Gas Water Heater Valve Uni-Kit w/ 1-3/8" Shank (45,000 BTU)

SKU:110-202

Brand: Robertshaw

Robertshaw
Qty Price
$63.95
/ each
$185.25 / box (3 units x $61.75)
In Stock! Ships in 24-48 Hours
(50 Available)
1

Specs

Application: Accessory
BTU:
?
45000
Shank Length: 1-3/8"
Inlet Size: 1/2"
Outlet Size: 1/2" Inverted Flare
Pressure Reg Setting: 4.0" W.C. NAT. GAS
Temperature Range (F): 60 To 160°F
Type: Natural Gas (NG)

Description for Robertshaw 110-202

The 110 Series Water Heater Thermostat Uni-Kit® and Commercial Water Heater Thermostat Uni-Kit® were designed for universal replacement applications. All models feature built-in, non-cycling Energy Cut-Off (ECO) system to shut off all gas to the water heater in case of excessive water temperatures. If an ECO has detected an over-temperature condition and has opened, the control will not function and a new replacement will be required. All domestic and RV models have a 160°F temperature high stop. All commercial models have a 180°F temperature high stop. All models have a 5- 1/2" sensing element and vary by inlet and outlet size, shank length, regulator type and setting. See ordering chart for exact specifications.

Natural Gas Water Heater Valve Uni-Kit w/ 1-3/8" Shank (45,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawNatural Gas Water Heater Valve Uni-Kit w/ 1-3/8" Shank (45,000 BTU)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Excellent replacement product

By Cisco kid

from Lincolnton N. Carolina

Verified Buyer

Comments about Natural Gas Water Heater Valve Uni-Kit w/ 1-3/8" Shank (45,000 BTU):

Installed right into place. Immediate good results Thanks for a great product.

 
5.0

Great Service & Best Price!

By clp

from Moore, OK

Verified Buyer

Comments about Natural Gas Water Heater Valve Uni-Kit w/ 1-3/8" Shank (45,000 BTU):

I could not locate the part needed for our hot water heater no where in the Oklahoma City or surrounding area. Several places offered to order the part at a much higher price, plus shipping and handling, and had to have a license to work on gas. I resorted to the internet, after searching Pex Supply offered the part for about the price of all competitors. I contacted their customer service & was reassured I had the correct part number I had to cross reference. The representative was very helpful & friendly. The part was shipped out the same day the order was placed and received within a reasonable period.
I highly recommended Pex Supply and will use them again in the future!

 
5.0

Fast Service

By Brian M

from Dallas Texas

Verified Buyer

Comments about Natural Gas Water Heater Valve Uni-Kit w/ 1-3/8" Shank (45,000 BTU):

I bought my part for have of the price a local parts supplier quoted me. My item was shipped quickly and I would buy from them again.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Natural Gas Water Heater Valve Uni-Kit w/ 1-3/8" Shank (45,000 BTU)

    Q:

    Will this work for my Reliance 600, Serial #: D06A088332? The part number is 9003407005. Thank you
    Asked on 8/15/2012 by Lindy from Sauk Village, IL

    1 answer

    • CUSTOMER CARE

      A:

      The listed replacement gas valve for the serial number listed for the Reliance 600 is sku 9003407005 as noted. That part is not currently on the site but it can be quoted out for pricing and availability if requested.

      Answered on 8/29/2012 by PexSupply Staff from NY
  • Natural Gas Water Heater Valve Uni-Kit w/ 1-3/8" Shank (45,000 BTU)

    Q:

    hi my gas valve on my water heater needs to replace.my model number for part is robert shaw 66-283-371.does it have an replacement number or part for my valve?
    Asked on 6/19/2012 by none from georgia

    1 answer

    • CUSTOMER CARE

      A:

      We are unable to reference that model number.

      Answered on 6/20/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons