Gas Water Heater Valve Uni-Kit w/ 1-3/8" Shank (45,000 BTU) Zoom

Gas Water Heater Valve Uni-Kit w/ 1-3/8" Shank (45,000 BTU)

SKU:110-204

Brand: Robertshaw

Robertshaw
Qty Price
$207.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Accessory
BTU:
?
45000
Shank Length: 1-3/8"
Inlet Size: 1/2"
Outlet Size: 1/2" Inverted Flare
Pressure Reg Setting: 3.5" W.C. NAT. GAS
Temperature Range (F): 60 To 160°F
Type: Natural Gas (NG)

Description for Robertshaw 110-204

The 110 Series Water Heater Thermostat Uni-Kit® and Commercial Water Heater Thermostat Uni-Kit® were designed for universal replacement applications. All models feature built-in, non-cycling Energy Cut-Off (ECO) system to shut off all gas to the water heater in case of excessive water temperatures. If an ECO has detected an over-temperature condition and has opened, the control will not function and a new replacement will be required. All domestic and RV models have a 160°F temperature high stop. All commercial models have a 180°F temperature high stop. All models have a 5- 1/2" sensing element and vary by inlet and outlet size, shank length, regulator type and setting. See ordering chart for exact specifications.

Gas Water Heater Valve Uni-Kit w/ 1-3/8" Shank (45,000 BTU)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Gas Water Heater Valve Uni-Kit w/ 1-3/8" Shank (45,000 BTU)

    Q:

    Does this gas valve product come with a 1/2" inverted flare X 3/8" pipe adapter bushing? We need to be able to convert from 1/2" npt to 3/8" using an inverted flare. The one that we need to replace came with one years ago. We use LP gas.
    Asked on 3/5/2011 by Gary from Clifton, CO

    1 answer

    • CUSTOMER CARE

      A:

      The part number you need is 11-001.

      Answered on 3/7/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?