Daytona
Description
The 110 Series Water Heater Thermostat Uni-Kit® and Commercial Water Heater Thermostat Uni-Kit® were designed for universal replacement applications. All models feature built-in, non-cycling Energy Cut-Off (ECO) system to shut off all gas to the water heater in case of excessive water temperatures. If an ECO has detected an over-temperature condition and has opened, the control will not function and a new replacement will be required. All domestic and RV models have a 160°F temperature high stop. All commercial models have a 180°F temperature high stop. All models have a 5- 1/2" sensing element and vary by inlet and outlet size, shank length, regulator type and setting. See ordering chart for exact specifications.
Read more
Manuals (1)
Specs
Application:
Accessory
BTU:
100000
Shank Length:
1-1/4"
Inlet Size:
1/2"
Outlet Size:
1/2" Inverted Flare
Temperature Range (F):
60 To 160°F
Pressure Reg Setting:
9" W.C. To 12" W.C
Type:
LP Gas
Features:
Right Hand Thread
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    1 Product Reviews

    Product Q&A