LP Gas Water Heater Valve Uni-Kit Zoom

LP Gas Water Heater Valve Uni-Kit

SKU:110-280

Brand: Robertshaw

Robertshaw
Qty Price
$208.35
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
1

Specs

Max Temp (F): 180°F
Inlet Size: 1/2"
Outlet Size: 1/2" Inverted Flare

Description for Robertshaw 110-280

The 110 Series Water Heater Thermostat Uni-Kit® and Commercial Water Heater Thermostat Uni-Kit® were designed for universal replacement applications. All models feature built-in, non-cycling Energy Cut-Off (ECO) system to shut off all gas to the water heater in case of excessive water temperatures. If an ECO has detected an over-temperature condition and has opened, the control will not function and a new replacement will be required. All domestic and RV models have a 160°F temperature high stop. All commercial models have a 180°F temperature high stop. All models have a 5- 1/2" sensing element and vary by inlet and outlet size, shank length, regulator type and setting. See ordering chart for exact specifications.

REPLACES ROBERTSHAW FACTORY MODEL 220RLPTS8P LP GAS WATER HEATER THERMOSTAT.

LP Gas Water Heater Valve Uni-Kit

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons