1/2" LP Gas Water Heater Valve Uni-Kit Zoom

1/2" LP Gas Water Heater Valve Uni-Kit

SKU:110-285

Brand: Robertshaw

Robertshaw
Qty Price
$224.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Max Temp (F): 180°F
Inlet Size: 1/2"
Outlet Size: 1/2" Inverted Flare
Features: Left Hand Thread

Description for Robertshaw 110-285

The 110 Series Water Heater Thermostat Uni-Kit® and Commercial Water Heater Thermostat Uni-Kit® were designed for universal replacement applications. All models feature built-in, non-cycling Energy Cut-Off (ECO) system to shut off all gas to the water heater in case of excessive water temperatures. If an ECO has detected an over-temperature condition and has opened, the control will not function and a new replacement will be required. All domestic and RV models have a 160°F temperature high stop. All commercial models have a 180°F temperature high stop. All models have a 5- 1/2" sensing element and vary by inlet and outlet size, shank length, regulator type and setting. See ordering chart for exact specifications.

REPLACES ROBERTSHAW FACTORY MODEL 220RLPTS8P LP GAS WATER HEATER THERMOSTAT.

1/2" LP Gas Water Heater Valve Uni-Kit

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" LP Gas Water Heater Valve Uni-Kit

    Q:

    hi ,could this be a good replacement for my canadian model
    R110 RP-LP thank's
    Asked on 2/2/2011 by caseylaurence from montreal , quebec

    1 answer

    • CUSTOMER CARE

      A:

      You need Robertshaw part number 110C-319.

      Answered on 2/17/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?