3/8" x 3/8" LP Gas Valve Uni-Kit w/ 1-1/2" Shank Zoom

3/8" x 3/8" LP Gas Valve Uni-Kit w/ 1-1/2" Shank

SKU:110-508

Brand: Robertshaw

Robertshaw
Qty Price
$165.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Inlet Size: 3/8"
Outlet Size: 3/8"
Shank Length: 1-1/2"
Features: Right Hand Thread
Application: Recreational Vehicles
Pressure Reg Setting: 11.0" W.C. L.P. GAS

Description for Robertshaw 110-508

The 110 Series Water Heater Thermostat Uni-Kit® and Commercial Water Heater Thermostat Uni-Kit® were designed for universal replacement applications. All models feature built-in, non-cycling Energy Cut-Off (ECO) system to shut off all gas to the water heater in case of excessive water temperatures. If an ECO has detected an over-temperature condition and has opened, the control will not function and a new replacement will be required. All domestic and RV models have a 160°F temperature high stop. All commercial models have a 180°F temperature high stop. All models have a 5- 1/2" sensing element and vary by inlet and outlet size, shank length, regulator type and setting. See ordering chart for exact specifications.

3/8" x 3/8" LP Gas Valve Uni-Kit w/ 1-1/2" Shank

Q&A: Ask the Questions, share answers