24" Pilot Electrode Assembly w/ 25° Left Flame (2SL-60) Zoom

24" Pilot Electrode Assembly w/ 25° Left Flame (2SL-60)

SKU:1830-733

Brand: Robertshaw

Robertshaw
Qty Price
$31.35
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Flame Pattern: 25° Left
Mounting Bracket: 6
Hood Type: 2
Flame Pattern: Standard

Description for Robertshaw 1830-733

The 1830-700 Series Pilot Uni-Kits are designed for use with the O.E.M.-style Pilot Ignition Systems. The electrode is permanently riveted to the pilot frame and the spark gap is fixed at 1/8". These pilots can be used to replace existing pilot assemblies or when retrofitting standing pilot applications when an exact replacement is desired. Each Uni-Kit comes with a natural gas orifice installed and a separate L.P. gas orifice. Pilot tubing size is 1/4". The 1830 Pilot Uni-Kits are aerated type pilots, combining the best feature of an incinerator type pilot and a target type pilot. These pilots have non-linting characteristics, no air shutters or supplementary shields requiring assembly or adjustment.

24" Pilot Electrode Assembly w/ 25° Left Flame (2SL-60)

Q&A: Ask the Questions, share answers