Square Opaque Thermostat Guard Kit Zoom

Square Opaque Thermostat Guard Kit


Brand: Robertshaw

190-051 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.



Dimensions: 5-1/4" (L) X 4-5/8" (W) X 3-1/4" (D)
Shape: Square
Base Type: Solid
Color: Opaque

Description for Robertshaw 190-051

The 190 Series Thermostat Guard Kits are designed to give complete enclosure protection to the thermostat. They have air circulating ports on all four sides to ensure ample air circulation for proper thermostat operation. Each guard has a permanently attached eight-tumbler type lock, and each kit is supplied with a key. Key design permits use of a single key or multiple installations. Extra keys are available separately ? order 40-857. Guard kits are available with two mounting base types: solid or ring (see ordering chart). When using the ring base models, the guard can be mounted to the wall without removing the thermostat. Models are available with transparent or opaque covers.

Square Opaque Thermostat Guard Kit

Q&A: Ask the Questions, share answers