Rectangular Transparent Thermostat Guard Kit Zoom

Rectangular Transparent Thermostat Guard Kit


Brand: Robertshaw

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(40 Available)



Dimensions: 6-1/4" (L) X 3-1/2" (W) X 3-1/4" (D)
Shape: Rectangular
Base Type: Solid
Color: Opaque
Dimensions: 5-1/4" (L) X 4-5/8" (W) X 3-1/4" (D)
Shape: Square
Color: Opaque

Description for Robertshaw 190-052

The 190 Series Thermostat Guard Kits are designed to give complete enclosure protection to the thermostat. They have air circulating ports on all four sides to ensure ample air circulation for proper thermostat operation. Each guard has a permanently attached eight-tumbler type lock, and each kit is supplied with a key. Key design permits use of a single key or multiple installations. Extra keys are available separately ? order 40-857. Guard kits are available with two mounting base types: solid or ring (see ordering chart). When using the ring base models, the guard can be mounted to the wall without removing the thermostat. Models are available with transparent or opaque covers.

Rectangular Transparent Thermostat Guard Kit


by PowerReviews
RobertshawRectangular Transparent Thermostat Guard Kit

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


Thermostat Guard

By Khaukapp

from Austin Tx

Verified Buyer

Comments about Rectangular Transparent Thermostat Guard Kit:

Exactly what I wanted and easy to install.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers