Description
The 190 Series Thermostat Guard Kits are made of 18/22 gauge steel with baked enamel finish. They have air circulating ports on all four sides to ensure ample air circulation for proper thermostat operation. Each guard has a permanently attached eight-tumbler type lock and each kit is supplied with a key. Key design permits use of a single key on multiple installations. Extra keys are available separately ? order 40-857. Guard kits are available with two mounting base types: solid or ring (see ordering chart). When using the ring base models the guard can be mounted to the wall without removing the thermostat.
Read more
Manuals (1)
Specs
Material:
Metal
Shape:
Rectangular
Dimensions:
6" L X 3-11/16" W X 3-1/8" D
Base Type:
Ring
Dimensions:
5-1/4" (L) X 4-5/8" (W) X 3-1/4" (D)
Shape:
Square
Color:
Opaque
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A