Rectangular Metal Thermostat Guard Kit w/ solid base Zoom

Rectangular Metal Thermostat Guard Kit w/ solid base

SKU:190-070

Brand: Robertshaw

Robertshaw
Qty Price
$25.45
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
1

Resources

Specs

Dimensions: 7-1/4" L X 5-3/8" W X 3-1/2" D
Shape: Rectangular
Material: Metal
Base Type: Solid
Dimensions: 5-1/4" (L) X 4-5/8" (W) X 3-1/4" (D)
Shape: Square
Color: Opaque

Description for Robertshaw 190-070

The 190 Series Thermostat Guard Kits are made of 18/22 gauge steel with baked enamel finish. They have air circulating ports on all four sides to ensure ample air circulation for proper thermostat operation. Each guard has a permanently attached eight-tumbler type lock and each kit is supplied with a key. Key design permits use of a single key on multiple installations. Extra keys are available separately ? order 40-857. Guard kits are available with two mounting base types: solid or ring (see ordering chart). When using the ring base models the guard can be mounted to the wall without removing the thermostat.

Rectangular Metal Thermostat Guard Kit w/ solid base

Q&A: Ask the Questions, share answers