27" Low Mass Thermocouple Zoom

27" Low Mass Thermocouple

SKU:1960-027

Brand: Robertshaw

Robertshaw
Qty Price
$9.59
/ each
$46.25 / box (5 units x $9.25)
In Stock! Ships in 24-48 Hours
(57 Available)
0

Specs

Lead Wire Length: 27"
Voltage:
?
30mV
18mV
Application: Quick Drop Out
Type: Universal Coaxial ODS
Gas Type: Liquid Propane
Natural Gas

Description for Robertshaw 1960-027

The 1960-027 is a special low-mass or quick dropout thermocouple. It is usually found on applications that require an oxygen depletion system on the thermo safety. Also found on many L.P. gas applications that require a quick dropout of the thermo safety if there is a loss of pilot flame.

27" Low Mass Thermocouple

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw27" Low Mass Thermocouple
 
4.7

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        Great Buy. Will buy from again

        By horns1959

        from Liberty MO.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 27" Low Mass Thermocouple:

              Worked great in my gas fireplace.

              • Primary use:
              • Personal
               
              5.0

              Great Product! Great Company!

              By fireplaceserviceguy

              from lacrosse, wi

              Verified Buyer

              Comments about 27" Low Mass Thermocouple:

              Was working on an intertherm fireplace. Thermocouple fit and works great!

               
              5.0

              fitts most all gas fire places

              By mr hvac

              from stafford va

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 27" Low Mass Thermocouple:

                    good part to stock on service truck. pex was quick on getting them out to me.

                    • Primary use:
                    • Business
                     
                    5.0

                    Dependable Replacement

                    By Bob the Gas Tech

                    from Windham, ME

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 27" Low Mass Thermocouple:

                          This thermocouple fits many brands of gas stoves and fireplaces. I find them to have a perfect fit and reliable performance. So far, they have proven to have a long life as well.

                          • Primary use:
                          • Business
                           
                          5.0

                          Exact replacement and made in USA

                          By MrMarty51

                          from Frigid eastern Montana

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 27" Low Mass Thermocouple:

                                Pex does some mighty fine work.
                                I orderd this thermocoupler,it was quickly put into the shipping system and on its way.
                                This thermocoupler was exactly as described and fit My stove as good as the original coupler.
                                The only thing I should have done different was to also order the "Thermopile" as it turned out,that was the faulty culprit,I did save the old thermocoupler for a spare though

                                • Primary use:
                                • Personal
                                 
                                3.0

                                OEM fit

                                By Charles

                                from Westcliffe, Colorado

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 27" Low Mass Thermocouple:

                                      Replacement in fireplace.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Exactly what I was looking for.

                                      By Whitey

                                      from Kearneysville, WV

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 27" Low Mass Thermocouple:

                                            I bought this thermocouple for my Regency fireplace. It was exactly what I was looking for. I tried many sellers before I was able to find the right one. Thanks

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-7

                                            Back to top

                                            Q&A: Ask the Questions, share answers