24" Uni-Couple (20-30 Millivolts) Zoom

24" Uni-Couple (20-30 Millivolts)

SKU:1970-024

Brand: Robertshaw

Robertshaw
Qty Price
$4.45
/ each
In Stock! Ships in 24-48 Hours
(324 Available)
0

Resources

Specs

Lead Wire Length: 24"
Voltage:
?
30mV
20mV

Description for Robertshaw 1970-024

The 1970 Series Uni-Couple's unique design allows for installation to virtually all pilot burners. The versatile zip nut may be pushed, pulled or threaded onto the thermocouple's rolled threads for proper positioning in every application. The stainless steel tip (longer life), extended cold junction (greater voltage output potential), copper tube (corrosion protection with low electrical resistance), and lock washer equipped coaxial connection (resists loosening due to vibration or changes in ambient temperature) make the Uni-Couple the single most versatile thermocouple available today

24" Uni-Couple (20-30 Millivolts)

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw24" Uni-Couple (20-30 Millivolts)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

QUICK FIX

By CHEAP

from ONTARIO CANADA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 24" Uni-Couple (20-30 Millivolts):

        GOOD PRICE

        • Primary use:
        • Personal
         
        5.0

        The only lead

        By Sal

        from Phila,Pa.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 36" Uni-Couple (20-30 Millivolts):

              A user friendly lead that is easy to install. No guessing on the spacers to secure in place, prefered stable positioning.Quick for target pilot burners.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers