60" Uni-Couple (20-30 Millivolts) Zoom

60" Uni-Couple (20-30 Millivolts)

SKU:1970-060

Brand: Robertshaw

Robertshaw
Qty Price
$8.75
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Lead Wire Length: 60"
Voltage:
?
30mV
20mV

Description for Robertshaw 1970-060

The 1970 Series Uni-Couple's unique design allows for installation to virtually all pilot burners. The versatile zip nut may be pushed, pulled or threaded onto the thermocouple's rolled threads for proper positioning in every application. The stainless steel tip (longer life), extended cold junction (greater voltage output potential), copper tube (corrosion protection with low electrical resistance), and lock washer equipped coaxial connection (resists loosening due to vibration or changes in ambient temperature) make the Uni-Couple the single most versatile thermocouple available today

60" Uni-Couple (20-30 Millivolts)

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw18" Uni-Couple (20-30 Millivolts)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Got gas fireplace working like new

        By Mel with working fireplace

        from Erie, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 18" Uni-Couple (20-30 Millivolts):

              Excellent replacement part that installed easily with no modification required.

              • Primary use:
              • Personal
               
              5.0

              QUICK FIX

              By CHEAP

              from ONTARIO CANADA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 24" Uni-Couple (20-30 Millivolts):

                    GOOD PRICE

                    • Primary use:
                    • Personal
                     
                    5.0

                    The only lead

                    By Sal

                    from Phila,Pa.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 36" Uni-Couple (20-30 Millivolts):

                          A user friendly lead that is easy to install. No guessing on the spacers to secure in place, prefered stable positioning.Quick for target pilot burners.

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers