36" Snap-Fit Thermocouple Zoom

36" Snap-Fit Thermocouple

SKU:1980-036

Brand: Robertshaw

Robertshaw
Qty Price
$5.25
/ each
$30.30 / box (6 units x $5.05)
In Stock! Ships in 24-48 Hours
(309 Available)
1

Specs

Lead Wire Length: 36"

Description for Robertshaw 1980-036

The 1980 Series Snap-Fit Thermocouples offer easy installation into the majority of pilot burners. Both slim and standard thermocouple types are available in the 1980 Series without complicated adaptors, but with the extra insulation from high ambient temperatures that the brass sheath offers when needed. The 1980 is constructed of the same materials as used in the 1970.

36" Snap-Fit Thermocouple

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw12" Snap-Fit Thermocouple
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Excellent transaction!

By Gettin' You in Heat with Bill

from Wisconsin

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 24" Snap-Fit Thermocouple:

        This thermocoulpe works great for furnace or water heater installation and
        possibly other applications. Package contains many different clips and connectors in order to make it fit properly into old or new appliances. I would very much recommend this Robert Shaw thermocouple.

        • Primary use:
        • Business

        (1 of 2 customers found this review helpful)

         
        5.0

        IT S A SNAP

        By BOGGER

        from ONTARIO CANADA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 24" Snap-Fit Thermocouple:

              GREAT ITEM

              • Primary use:
              • Business
               
              5.0

              uber cheap fix

              By handyDon

              from BC,Canada

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 18" Snap-Fit Thermocouple:

                    Exact replacement for my failed thermocouple in my Osburn gas fireplace. Installed quickly and easily once I had the whole valve/burner unit out of the fireplace(that was a job and a half!). I didn't know for sure this would fix the problem which was a pilot light that wouldn't stay lit, but the price made it worth trying before replacing the whole valve or fireplace.

                    • Primary use:
                    • Personal

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    1 Question | 1 Answer
                    Displaying question 1
                    • 12" Snap-Fit Thermocouple

                      Q:

                      will this replace thermocouple on residential water heater with a
                      Robert Shaw gas valve? the information on the gas valve is as follows

                      Robert Shaw
                      R110RTSP
                      65-136-308 or65-736-308
                      nat. gas only
                      AP8555B-14
                      Asked on 1/17/2011 by CHUCK from MORENO VALLEY CA.

                      1 answer

                      • CUSTOMER CARE

                        A:

                        The R110RTSP is the same thing as the 110-206. You should use a standard Q340 OR Q390 Thermocouple.

                        Answered on 2/3/2011 by PexSupply Staff from NY
                    Displaying question 1

                    Do you have a question about this product? 

                    SupplyHouse.com Logo

                    Join Our Mailing List - Sign up and receive special offers and coupons