48" Snap-Fit Thermocouple Zoom

48" Snap-Fit Thermocouple

SKU:1980-048

Brand: Robertshaw

Robertshaw
Qty Price
$6.75
/ each
$65.50 / box (10 units x $6.55)
In Stock! Ships in 24-48 Hours
(78 Available)
0

Resources

Specs

Lead Wire Length: 48"

Description for Robertshaw 1980-048

The 1980 Series Snap-Fit Thermocouples offer easy installation into the majority of pilot burners. Both slim and standard thermocouple types are available in the 1980 Series without complicated adaptors, but with the extra insulation from high ambient temperatures that the brass sheath offers when needed. The 1980 is constructed of the same materials as used in the 1970.

48" Snap-Fit Thermocouple

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw60" Snap-Fit Thermocouple
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        great product

        By RJF

        from shelton. ct.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 60" Snap-Fit Thermocouple:

              Great price.shipping and quality.was buying same t couples from my usual supplier. didnt last only a month or two .not so with these.thy are first picks obviously.dont hesitate to buy from supply house!!!..by the way im a serviceman the callbacks were killing me with t cpuples from all pionts

              • Primary use:
              • Business
               
              5.0

              Works like a charm, no problems

              By pizzanick

              from Alsip, IL

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 60" Snap-Fit Thermocouple:

                    We have a Bakers Pride oven with the newer type gas valve and took the chance on it working. It was easy to install and works without any problems. I bought 2 just so I have a spare. Being prepared is one thing that makes life easy and at Supply House its affordable.

                    • Primary use:
                    • Business
                     
                    5.0

                    Excellent transaction!

                    By Gettin' You in Heat with Bill

                    from Wisconsin

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 24" Snap-Fit Thermocouple:

                          This thermocoulpe works great for furnace or water heater installation and
                          possibly other applications. Package contains many different clips and connectors in order to make it fit properly into old or new appliances. I would very much recommend this Robert Shaw thermocouple.

                          • Primary use:
                          • Business

                          (1 of 2 customers found this review helpful)

                           
                          5.0

                          IT S A SNAP

                          By BOGGER

                          from ONTARIO CANADA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 24" Snap-Fit Thermocouple:

                                GREAT ITEM

                                • Primary use:
                                • Business
                                 
                                5.0

                                uber cheap fix

                                By handyDon

                                from BC,Canada

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 18" Snap-Fit Thermocouple:

                                      Exact replacement for my failed thermocouple in my Osburn gas fireplace. Installed quickly and easily once I had the whole valve/burner unit out of the fireplace(that was a job and a half!). I didn't know for sure this would fix the problem which was a pilot light that wouldn't stay lit, but the price made it worth trying before replacing the whole valve or fireplace.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      1 Question | 1 Answer
                                      Displaying question 1
                                      • 12" Snap-Fit Thermocouple

                                        Q:

                                        will this replace thermocouple on residential water heater with a
                                        Robert Shaw gas valve? the information on the gas valve is as follows

                                        Robert Shaw
                                        R110RTSP
                                        65-136-308 or65-736-308
                                        nat. gas only
                                        AP8555B-14
                                        Asked on 1/17/2011 by CHUCK from MORENO VALLEY CA.

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          The R110RTSP is the same thing as the 110-206. You should use a standard Q340 OR Q390 Thermocouple.

                                          Answered on 2/3/2011 by PexSupply Staff from NY
                                      Displaying question 1

                                      Do you have a question about this product?