24v Heat Only Thermostat, w/ OFF position (48-86F) Zoom

24v Heat Only Thermostat, w/ OFF position (48-86F)

SKU:200-402

Brand: Robertshaw

Robertshaw
Qty Price
$24.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Heat Only
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Round
Temperature Range (F): 48 to 86F
Voltage:
?
24v

Description for Robertshaw 200-402

The 200 Series Thermostats are decorator designed and engineered for outstanding performance. All models feature Uni-Line?s famous sealed-in-glass switch which requires NO LEVELING AND OPTIMUM PROTECTION FROM SWITCH CONTAMINATION. Models are available for 24 volt heating or cooling, millivolt heating, 2- or 3-wire zone, and with energy saving heating or cooling ranges. A decorating wall plate is included with all models to cover old thermostat mounting marks.

24v Heat Only Thermostat, w/ OFF position (48-86F)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 24v Heat Only Thermostat, w/ OFF position (48-86F)

    Q:

    does this come in beige or ivory?
    Asked on 4/20/2011 by StorsbergPlumbing from Brant Beach, NJ

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat is beige with a gray and gold front.

      Answered on 4/25/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?