Mechanical Millivolt Thermostat w/ Off Position (48-86F) Zoom

Mechanical Millivolt Thermostat w/ Off Position (48-86F)

SKU:200-502

Brand: Robertshaw

Robertshaw
Qty Price
$25.95
/ each
$124.75 / box (5 units x $24.95)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Millivolt
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Round
Temperature Range (F): 48 to 86F
Voltage:
?
mV

Description for Robertshaw 200-502

The 200 Series Thermostats are decorator designed and engineered for outstanding performance. All models feature Uni-Line?s famous sealed-in-glass switch which requires NO LEVELING AND OPTIMUM PROTECTION FROM SWITCH CONTAMINATION. Models are available for 24 volt heating or cooling, millivolt heating, 2- or 3-wire zone, and with energy saving heating or cooling ranges. A decorating wall plate is included with all models to cover old thermostat mounting marks.

Mechanical Millivolt Thermostat w/ Off Position (48-86F)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawMechanical Millivolt Thermostat w/ Off Position (48-86F)
 
4.5

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

88%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

Simple but works fantastic

By Shake

from Norcross GA

Verified Buyer

Comments about Mechanical Millivolt Thermostat w/ Off Position (48-86F):

Old style and simple but that is what we needed.
Straight forward and easy install with great directions

 
5.0

Perfect for what I need the thermostat

By seahawk19

from Salem, Mass

Verified Buyer

Comments about Mechanical Millivolt Thermostat w/ Off Position (48-86F):

Perfect for my Jotul stove on my porch...

 
1.0

Avoid This Robertshaw Thermostat

By Bassopro

from Costa Mesa, CA

Verified Buyer

Comments about Mechanical Millivolt Thermostat w/ Off Position (48-86F):

I ordered this Model 200-502 millivolt thermostat to replace the same model that had failed after less than a year. Despite the product description, the unit had no positive ON-FF switch lever, and the built-in temperature diskplay was reading high by about 10 degrees. Don't buy this piece of junk.

 
5.0

Back in the heat. So cool!!!!

By Hot Dog

from Minneapolis, mn

Verified Buyer

Comments about Mechanical Millivolt Thermostat w/ Off Position (48-86F):

Back in the heat.. So cool to have a working thermostat. I use it to control a gas fireplace. It is working fantastic. So easy to hook up.

(1 of 1 customers found this review helpful)

 
5.0

A great millivolt thermostat

By Psytriguy

from San Diego, CA

Verified Buyer

Comments about Mechanical Millivolt Thermostat w/ Off Position (48-86F):

This is a very retro style thermostat that I used with an old floor furnace. I was looking for a simple thermostat that looked good and this fit the bill. It was easy to install and works great.

(1 of 1 customers found this review helpful)

 
5.0

Only thermostat that works for me

By Andrew

from Boston, MA

Verified Buyer

Comments about Mechanical Millivolt Thermostat w/ Off Position (48-86F):

I recently replace my old Honeywell mercury thermostat with digital and mechanical ones. I have tried Honeywell and LUX millivolt compatible thermostats and found them unreliable, that is, sometimes not enough voltage to activate the gas valve. The Robertshaw mechanical thermostat worked reliably as it has no resistance between the terminals.

 
5.0

Quality product,priced right, great buy!

By Buzz Bill

from Malta, NY

Verified Buyer

Comments about Mechanical Millivolt Thermostat w/ Off Position (48-86F):

Bought to run my Jotul gas fireplace. No power
required. ( the millivolt version )Glass enclosed
contacts a plus. Nothing negative to report.

 
5.0

Highly recommended for millivolt systems

By Mike

from Bordentown, NJ

Verified Buyer

Comments about Mechanical Millivolt Thermostat w/ Off Position (48-86F):

Local home centers offered no alternatives so I'm glad I spent a few minutes online looking for a replacement to the junkie Lux thermostat I had been using for my millivolt, direct vent heater. Unlike the Lux it replaced, this unit is manufactured well with a sealed in glass contact mechanism that can not become fouled with dust, the ambient and adjusted temperature scales are circular and thus accurate compared to more common straight scales found on most low end type thermostats suitable for millivolt systems. Lastly the style is cool, pure 1950s-60s.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Mechanical Millivolt Thermostat w/ Off Position (48-86F)

    Q:

    will this thermostat work with a 500 mv valve
    Asked on 10/3/2014 by Ron from Arlington, Mass.

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this thermostat will work with a valves rated between 250 and 750 millivolts.

      Answered on 11/26/2014 by SupplyHouse Staff from NY
  • Mechanical Millivolt Thermostat w/ Off Position (48-86F)

    Q:

    Looking for a heat-only 750 milivolt non-programable thermostat that will work with an Enerco LP 22000, btu radiant heat unit.

    Any suggestions??
    Asked on 3/3/2011 by Jack from Avon, Indiana

    1 answer

    • CUSTOMER CARE

      A:

      This unit should work for this application.

      Answered on 3/4/2011 by PexSupply Staff from NY
  • Mechanical Millivolt Thermostat w/ Off Position (48-86F)

    Q:

    will this product work on a gravity feed furnance
    Asked on 11/22/2010 by paul from revere ma

    1 answer

Displaying questions 1-3

Do you have a question about this product?