Mechanical Millivolt Thermostat w/ Off Position (39-75F) Zoom

Mechanical Millivolt Thermostat w/ Off Position (39-75F)

SKU:200-503

Brand: Robertshaw

Robertshaw
Qty Price
$25.75
/ each
$124.25 / box (5 units x $24.85)
In Stock! Ships in 24-48 Hours
(9 Available)

Specs

Application: Millivolt
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Round
Temperature Range (F): 39 to 75F
Voltage:
?
mV

Description for Robertshaw 200-503

The 200 Series Thermostats are decorator designed and engineered for outstanding performance. All models feature Uni-Line?s famous sealed-in-glass switch which requires NO LEVELING AND OPTIMUM PROTECTION FROM SWITCH CONTAMINATION. Models are available for 24 volt heating or cooling, millivolt heating, 2- or 3-wire zone, and with energy saving heating or cooling ranges. A decorating wall plate is included with all models to cover old thermostat mounting marks.

Mechanical Millivolt Thermostat w/ Off Position (39-75F)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons