24v Heat Only Thermostat, 3 Wire (48-86F) Zoom

24v Heat Only Thermostat, 3 Wire (48-86F)

SKU:200-901

Brand: Robertshaw

Robertshaw
200-901 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
1

Specs

Application: Heat Only
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Round
Temperature Range (F): 48 to 86F
Voltage:
?
24v
Wiring: 3 Wire

Description for Robertshaw 200-901

The 200 Series Thermostats are decorator designed and engineered for outstanding performance. All models feature Uni-Line?s famous sealed-in-glass switch which requires NO LEVELING AND OPTIMUM PROTECTION FROM SWITCH CONTAMINATION. Models are available for 24 volt heating or cooling, millivolt heating, 2- or 3-wire zone, and with energy saving heating or cooling ranges. A decorating wall plate is included with all models to cover old thermostat mounting marks.

24v Heat Only Thermostat, 3 Wire (48-86F)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons