SPDT Differential Air Pressure Switch (1.0" - 4.0" WC) Zoom

SPDT Differential Air Pressure Switch (1.0" - 4.0" WC)

SKU:2374-498

Brand: Robertshaw

Robertshaw
Qty Price
$38.95
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Max Pressure (PSI): .5 PSI
Switch: SPDT
Electric Connection: 1/4" spade
Ambient Temperature: -40°F to 190°F
Mount: Diaphragm Vertical
Setpoint Range: 1.0" to 4.0" WC
Max Pressure (PSI): .5 PSI
Switch: SPDT
Electric Connection: 1/4" spade
Ambient Temperature: -40°F to 190°F
Mount: Diaphragm Vertical

Description for Robertshaw 2374-498

The new 2374 Series Adjustable Air Sensing Switches are designed to replace a wide variety of air-sensing switches found in residential and light commercial applications including - furnaces, electronic air cleaners and humidifiers. Two models are currently available with an adjustable range of .2" W.C. to 1.0" W.C. or 1.0" W.C. to 4.0" W.C. Both models are provided with an SPDT switch that can be actuated by positive or negative pressure, or by pressure differential. Highly accurate, these switches are practically insensitive to temperature change with an operating temperature range of ?40°F to 190°F (?40° to 88°C). They are U.L. and C.S.A. approved for aftermarket applications. Each switch is provided with mounting hardware and an adjustment tool for easy installation and calibration.

SPDT Differential Air Pressure Switch (1.0" - 4.0" WC)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawSPDT Differential Air Pressure Switch (.25" - 1.0" WC)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Exactly what we needed

By Don

from Dayton OH

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about SPDT Differential Air Pressure Switch (.25" - 1.0" WC):

        Great product, simple, easy to install, good documentation, reasonable price.

        • Primary use:
        • Personal
         
        5.0

        "Unbeatable"

        By Capt. Morgan

        from S/V Desiderata

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about SPDT Differential Air Pressure Switch (1.0" - 4.0" WC):

              I use it as a bilge pump switch in our boat. It is connected to a homemade PVC air bell acting as a trash filter and the switch is mounted in a convenient place out side of the bilge. It won't corrode and is easily fine tuned to pump prime height requirments. No wires in the bilge and you can check switch operation on your feet instead of your knees.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers