Description
The new 2374 Series Adjustable Air Sensing Switches are designed to replace a wide variety of air-sensing switches found in residential and light commercial applications including - furnaces, electronic air cleaners and humidifiers. Two models are currently available with an adjustable range of .2" W.C. to 1.0" W.C. or 1.0" W.C. to 4.0" W.C. Both models are provided with an SPDT switch that can be actuated by positive or negative pressure, or by pressure differential. Highly accurate, these switches are practically insensitive to temperature change with an operating temperature range of ?40°F to 190°F (?40° to 88°C). They are U.L. and C.S.A. approved for aftermarket applications. Each switch is provided with mounting hardware and an adjustment tool for easy installation and calibration.
Read more
Manuals (1)
Specs
Max Pressure (PSI):
.5 PSI
Switch:
SPDT
Electric Connection:
1/4" spade
Ambient Temperature:
-40°F to 190°F
Mount:
Diaphragm Vertical
Setpoint Range:
0.05" to 12.0" WC
Max Pressure (PSI):
.5 PSI
Switch:
SPDT
Electric Connection:
1/4" spade
Ambient Temperature:
-40°F to 190°F
Mount:
Diaphragm Vertical
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A