300-201 Non-Programmable Thermostat Zoom

300-201 Non-Programmable Thermostat

SKU:300-201

Brand: Robertshaw

Robertshaw
Qty Price
$104.95
/ each
$506.25 / box (5 units x $101.25)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Options: Large Display
Password Lockout
Works with Sensor
Auto Changeover
Fan Control
Power Method: Hardwired
Changeover: Auto
Temperature Range (F): 38°-88°F
Voltage:
?
Low voltage
Amperage:
?
0.05-3
Wiring: CLK2
RS1
RS2
R
RS+V
G
W1
Y1
Wattage:
?
1.2 to 90
Color: Off-White
Height (Inches): 4.5
Width: 5"
Depth (Inches): 3/4"

Description for Robertshaw 300-201

Product Information

  • 1 Heat/1Cool, Auto Changeover
  • Contemporary Design + Fits into any decor
  • Large LCD + Easy to read display
  • Occupied/Unoccupied Mode + Allows for different settings for day and night
  • Compressor Short Cycle Protection + Preserves integrity of HVAC system
  • Lockable Keypad and Front Door + Two levels of security against unwanted tampering
  • O & B Terminals on Select Models + For use with heat pump or controlling dampers and fresh air economizers
  • Auto Changeover on Select Models + Automatically switches between heating and cooling system to maintain comfort
  • Remote Sensor Comple + Connects to optional remote indoor or outdoor sensors for optimal comfort

300-201 Non-Programmable Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 300-201 Non-Programmable Thermostat

    Q:

    What is the best temperature to set your thermostat's @
    for cooling and for heating
    Also do you need to change the settings when it becomes summer or winter
    Do you need to leave fans running all the time
    Asked on 2/5/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Temperature settings are really based on personal preference. The manual for this thermostat does state that the Energy Star setpoints are now standard on all thermostats to ensure maximum efficiency and comfort. So for the Non-Programmable unit, the Heating temperature recommendation is 70°F (21°C)/Setback Heating 62°F (17°C) and for Cooling it is 78°F (25°C)/Setback Cooling 82°F (27°C).

      This particular thermostat also has the Auto Changeover feature, so when that mode is selected the thermostat will energize the heating or cooling system based on the temperatures established for both modes. So you can select this mode if you want the unit to automatically change over based on the temperature conditions, or you can manually switch from heat to cool or vice versa.

      The fan will come on automatically when the system is operating, but there is no indication of this on the display. To select continuous fan operation, press the FAN button and the display will show . This is recommended for electronic air cleaners and continuous ventilation requirements.

      Answered on 2/28/2012 by PexSupply Staff from NY
  • 300-201 Non-Programmable Thermostat

    Q:

    I want to be certian that the remote sensor is included with this thermostes
    Asked on 8/30/2010 by Keith from Norco, La. 70079

    1 answer

Displaying questions 1-2

Do you have a question about this product?