300-202 Non-Programmable Thermostat Zoom

300-202 Non-Programmable Thermostat

SKU:300-202

Brand: Robertshaw

Robertshaw
Qty Price
$135.95
/ each
$525.00 / box (4 units x $131.25)
In Stock! Ships in 24-48 Hours
(4 Available)
2

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/1 Cool (Heat Pump)
3 Heat/2 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Options: Large Display
Password Lockout
Works with Sensor
Fan Control
Auto Changeover
Power Method: Hardwired
Changeover: Auto
Temperature Range (F): 38°-88°F
Amperage:
?
0.05-3
Wattage:
?
1.2 to 90
Voltage:
?
Low voltage
Wiring: W1
O
Y2
R
G
LED1
CLK2
RS1
LED2
RS2
Y1
RS+V
B
Color: Off-White
Height (Inches): 4.5
Width: 5"
Depth (Inches): 3/4"

Description for Robertshaw 300-202

Product Information

  • 3 Heat/2 Cool or 2 Heat/1 Cool Heat Pump, Auto Changeover
  • Contemporary Design + Fits into any decor
  • Large LCD + Easy to read display
  • Occupied/Unoccupied Mode + Allows for different settings for day and night
  • Compressor Short Cycle Protection + Preserves integrity of HVAC system
  • Lockable Keypad and Front Door + Two levels of security against unwanted tampering
  • O & B Terminals on Select Models + For use with heat pump or controlling dampers and fresh air economizers
  • Auto Changeover on Select Models + Automatically switches between heating and cooling system to maintain comfort
  • Remote Sensor Comple + Connects to optional remote indoor or outdoor sensors for optimal comfort

300-202 Non-Programmable Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw300-202 Non-Programmable Thermostat
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Water Furnace Replacement

By Webtoed

from Mt. Vernon, Ohio

Verified Buyer

Comments about 300-202 Non-Programmable Thermostat:

I had an obsolete Water Furnace Geothermal thermostat. Easy to install replacement but had to change a dip switch on the heating unit for the 24VAC input.

 
5.0

simple to use

By rong

from Burlington ontario

Verified Buyer

Comments about 300-202 Non-Programmable Thermostat:

I had to replace my thermostat because the read out was fading, the replacement was is to install just unplug and plug new in

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons