300-203 Non-Programmable Thermostat Zoom

300-203 Non-Programmable Thermostat

SKU:300-203

Brand: Robertshaw

Robertshaw
300-203 has been discontinued.
Direct Replacement:
SKU: RS332N
Brand: Robertshaw
2

Resources

Specs

Application: Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Options: Large Display
Password Lockout
Auto Changeover
Works with Sensor
Fan Control
Power Method: Hardwired
Changeover: Auto
Temperature Range (F): 38°-88°F
Voltage:
?
Low voltage
Amperage:
?
0.05-3
Wattage:
?
1.2 to 90
Wiring: LED1
W2
W1
CLK1
Y2
CLK2
G
RS1
LED2
RS2
Y1
RS+V
R
Color: Off-White
Height (Inches): 4.5
Width: 5"
Depth (Inches): 3/4"

Description for Robertshaw 300-203

Product Information

  • 2Heat/2 Cool or 2 Heat/2 Cool, Auto Changeover
  • Contemporary Design + Fits into any decor
  • Large LCD + Easy to read display
  • Occupied/Unoccupied Mode + Allows for different settings for day and night
  • Compressor Short Cycle Protection + Preserves integrity of HVAC system
  • Lockable Keypad and Front Door + Two levels of security against unwanted tampering
  • O & B Terminals on Select Models + For use with heat pump or controlling dampers and fresh air economizers
  • Auto Changeover on Select Models + Automatically switches between heating and cooling system to maintain comfort
  • Remote Sensor Comple + Connects to optional remote indoor or outdoor sensors for optimal comfort

300-203 Non-Programmable Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw300-203 Non-Programmable Thermostat
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
4.0

Remote sensor non programmable thermosta

By GJack Master Technician

from Cumberland, RI

Verified Buyer

Comments about 300-203 Non-Programmable Thermostat:

I specifically used this for a customer who already had thermostats with remote sensors. Thermostats are located in an office and the sensors are all remotely located in other rooms. The customer also did not want programmable thermostats but DID want the ability for daytime settings and nighttime setback. This thermostat allows you to easily set a daytime temperature and a night time temperature which is set using one button. It also is compatible with 1 or 2 stage systems. It's is a very simple non-programmable digital thermostat. My application was in a funeral home which does not have set hours of operation. The customer is able to arrive at the business and push one button to bring the system from night setback (62 degrees) to occupied temperature (69 degrees). My only critique is that the price of the unit is high given the lack of features as compared to other thermostats. PexSupply did have the best pricing however.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 300-203 Non-Programmable Thermostat

    Q:

    Have purchased house that has this product 300=203 in the home. During the cold weather the red light come on and temp. drops in the house. what is the cause. It this the Heat pump kicking in or pulling from the propane tank need some answers. No instruction. Power bill is rising in the winter months. Product 300-203
    Asked on 2/1/2015 by Kim Crawford from Polo Mo.

    1 answer

    • CUSTOMER CARE

      A:

      we are not capable of trouble shooting like that, you should contact Robertshaw or a HVAC technician.

      Answered on 2/3/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?