Description
Product Information
  • 1 Heat only
  • Contemporary Design + Fits into any decor
  • Large LCD + Easy to read display
  • Occupied/Unoccupied Mode + Allows for different settings for day and night
  • Compressor Short Cycle Protection + Preserves integrity of HVAC system
  • Lockable Keypad and Front Door + Two levels of security against unwanted tampering
  • O & B Terminals on Select Models + For use with heat pump or controlling dampers and fresh air economizers
  • Auto Changeover on Select Models + Automatically switches between heating and cooling system to maintain comfort
  • Remote Sensor Comple + Connects to optional remote indoor or outdoor sensors for optimal comfort

Read more
Manuals (2)
Specs
Application:
Heat Only
Stages:
1 Heat
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Vertical
Options:
Works with Sensor
Password Lockout
Large Display
Fan Control
Power Method:
Hardwired
Temperature Range (F):
38°-88°F
Voltage:
Low voltage
Amperage:
0.08-4
Wattage:
1.6 to 120
Wiring:
Rh
W
Color:
Off-White
Height (Inches):
4.5
Width:
5"
Depth (Inches):
3/4"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A