300-205 Non-Programmable Thermostat Zoom

300-205 Non-Programmable Thermostat

SKU:300-205

Brand: Robertshaw

Robertshaw
300-205 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Cool Only
Stages:
?
1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Options: Fan Control
Large Display
Password Lockout
Works with Sensor
Power Method: Hardwired
Temperature Range (F): 60°-88°F
Voltage:
?
Low voltage
Amperage:
?
0.08-4
Wattage:
?
1.6 to 120
Wiring: Rc
CLK2
CLK1
G
Y
Color: Off-White
Height (Inches): 4.5
Width: 5"
Depth (Inches): 3/4"

Description for Robertshaw 300-205

Product Information


  • Contemporary Design + Fits into any decor
  • Large LCD + Easy to read display
  • Occupied/Unoccupied Mode + Allows for different settings for day and night
  • Compressor Short Cycle Protection + Preserves integrity of HVAC system
  • Lockable Keypad and Front Door + Two levels of security against unwanted tampering
  • O & B Terminals on Select Models + For use with heat pump or controlling dampers and fresh air economizers
  • Auto Changeover on Select Models + Automatically switches between heating and cooling system to maintain comfort
  • Remote Sensor Complete + Connects to optional remote indoor or outdoor sensors for optimal comfort


300-205 Non-Programmable Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 300-205 Non-Programmable Thermostat

    Q:

    Does this product come with a warranty?
    Asked on 10/12/2013 by Casandra from FArmville, Virginia

    1 answer

    • CUSTOMER CARE

      A:

      Robertshaw thermostats have a 5 year warranty.

      Answered on 10/14/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?