300-206 Non-Programmable Thermostat Zoom

300-206 Non-Programmable Thermostat

SKU:300-206

Brand: Robertshaw

Robertshaw
Qty Price
$112.95
/ each
$435.80 / box (4 units x $108.95)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Options: Auto Changeover
Password Lockout
Works with Sensor
Large Display
Fan Control
Power Method: Hardwired
Changeover: Manual
Temperature Range (F): 38°-88°F
Voltage:
?
Low voltage
Amperage:
?
0.08-4
Wattage:
?
1.6 to 120
Wiring: Y
CLK1
CLK2
Rh
G
W
Rc
Color: Off-White
Height (Inches): 4.5
Width: 5"
Depth (Inches): 3/4"

Description for Robertshaw 300-206

Product Information

  • 1 Heat/1 Cool
  • Contemporary Design + Fits into any decor
  • Large LCD + Easy to read display
  • Occupied/Unoccupied Mode + Allows for different settings for day and night
  • Compressor Short Cycle Protection + Preserves integrity of HVAC system
  • Lockable Keypad and Front Door + Two levels of security against unwanted tampering
  • O & B Terminals on Select Models + For use with heat pump or controlling dampers and fresh air economizers
  • Auto Changeover on Select Models + Automatically switches between heating and cooling system to maintain comfort
  • Remote Sensor Comple + Connects to optional remote indoor or outdoor sensors for optimal comfort

  • Programmability: Non-Programmable
  • Application: Gas, Electric
  • Color: Off-White
  • User Interface: Soft Key
  • Power Method: Hardwired
  • Stages: 1 Heat/1 Cool
  • Mounting: Vertical

300-206 Non-Programmable Thermostat

Q&A: Ask the Questions, share answers