300-207 Non-Programmable Thermostat Zoom

300-207 Non-Programmable Thermostat

SKU:300-207

Brand: Robertshaw

Robertshaw
300-207 has been discontinued.
Direct Replacement:
SKU: RS311N
Brand: Robertshaw
3

Resources

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Options: Auto Changeover
Large Display
Password Lockout
Works with Sensor
Fan Control
Power Method: Hardwired
Changeover: Auto
Temperature Range (F): 38°-88°F
Voltage:
?
Low voltage
Amperage:
?
0.05-3
Wattage:
?
1.2 to 90
Wiring: 24V(c)
CLK1
CLK2
R
B
O
Y1
RS+V
RS2
RS1
G
Color: Off-White
Height (Inches): 4.5
Width: 5"
Depth (Inches): 3/4"

Description for Robertshaw 300-207

Product Information

  • Heat/1 Cool Heat Pump, Auto Changeover
  • Contemporary Design + Fits into any decor
  • Large LCD + Easy to read display
  • Occupied/Unoccupied Mode + Allows for different settings for day and night
  • Compressor Short Cycle Protection + Preserves integrity of HVAC system
  • Lockable Keypad and Front Door + Two levels of security against unwanted tampering
  • O & B Terminals on Select Models + For use with heat pump or controlling dampers and fresh air economizers
  • Auto Changeover on Select Models + Automatically switches between heating and cooling system to maintain comfort
  • Remote Sensor Comple + Connects to optional remote indoor or outdoor sensors for optimal comfort

300-207 Non-Programmable Thermostat

Q&A: Ask the Questions, share answers