Description
Product Information
  • 2 Heat/1 Cool Heat Pump, Auto Changeover
  • Contemporary Design + Fits into any decor
  • Large LCD + Easy to read display
  • Occupied/Unoccupied Mode + Allows for different settings for day and night
  • Compressor Short Cycle Protection + Preserves integrity of HVAC system
  • Lockable Keypad and Front Door + Two levels of security against unwanted tampering
  • O & B Terminals on Select Models + For use with heat pump or controlling dampers and fresh air economizers
  • Auto Changeover on Select Models + Automatically switches between heating and cooling system to maintain comfort
  • Remote Sensor Complete + Connects to optional remote indoor or outdoor sensors for optimal comfort

Read more
Specs
Application:
Multi Stage (Heat/Cool)
Heat Pump
Stages:
2 Heat/1 Cool (Heat Pump)
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Vertical
Options:
Auto Changeover
Fan Control
Password Lockout
Large Display
Works with Sensor
Power Method:
Hardwired
Changeover:
Auto
Temperature Range (F):
38°-88°F
Voltage:
Low voltage
Amperage:
0.05-3
Wattage:
1.2 to 90
Wiring:
24V
24V(c)
CLK1
LED1
CLK2
W1
B
O
R
Y1
RS+V
RS2
LED2
RS1
G
Color:
Off-White
Height (Inches):
4.5
Width:
5"
Depth (Inches):
3/4"
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A