300-224 Programmable Thermostat Zoom

300-224 Programmable Thermostat

SKU:300-224

Brand: Robertshaw

Robertshaw
Qty Price
$122.95
/ each
$474.60 / box (4 units x $118.65)
In Stock! Ships in 24-48 Hours
(9 Available)
2

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Programmable
5-2 Day
User Interface: Push Button
Mount: Vertical
Options: Works with Sensor
Large Display
Auto Changeover
Power Method: Hardwired
Battery
Changeover: Auto
Temperature Range (F): 38°-88°F
Voltage:
?
Low voltage
Amperage:
?
0.05-3
Wattage:
?
1.2 to 90
Wiring: Y
RS+V
Rh
G
W
Rc
Color: Off-White

Description for Robertshaw 300-224

Product Information

  • 1 Heat/1Cool, 5-2 day programmable
  • 5-2 and 7 day models available + Easily customized to any household schedule
  • Large LCD + Easy to read display
  • 3-Hour Override Capabilities + Allows temporary adjustment of temperature
  • EEPROM Memory + Electronic memory storage with no batteries to replace
  • Contemporary Design + Fits into any decor
  • Lockable Keypad and Front Door + Two levels of security against unwanted tampering
  • O & B Terminals on Select Models + For use with heat pump or controlling dampers and fresh air economizers
  • Auto Changeover on Select Models + Automatically switches between heating and cooling system to maintain comfort
  • Compressor Short Cycle Protection + Preserves integrity of HVAC system
  • Remote Sensor Capable + Connects to optional remote indoor or outdoor sensors for optimal comfort

300-224 Programmable Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 300-224 Programmable Thermostat

    Q:

    I HAVE A DELUX POGRAMABLE THERMOSTATE 300-224 MODEL. IN YOUR INSTRUTIONS TO SET THE PROGRAM TEMPERATURES AFTER I PRESS MODE HEAT IT SAIDS TO PRESS...SET TEMP BUTTON...BUT THEREIS NO SUCH BUTTON ON THE THERMOSTATE..WHAT DO YOU MEAN TO SET A HEAT TEMP?
    Asked on 12/26/2010 by Anonymous from SUFFOLK COUNTY NEW YORK

    1 answer

    • CUSTOMER CARE

      A:

      On your model 300-224 thermostat, press “Program” to set program temperature & start times; press the up arrow and down arrow at the same time to change the temperature.

      Answered on 12/30/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons