300-225 Programmable Thermostat Zoom

300-225 Programmable Thermostat

SKU:300-225

Brand: Robertshaw

Robertshaw
300-225 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Vertical
Options: Large Display
Auto Changeover
Works with Sensor
Fan Control
Password Lockout
Power Method: Battery
Hardwired
Changeover: Auto
Temperature Range (F): 38°-88°F
Voltage:
?
Low voltage
Amperage:
?
0.05-3
Wattage:
?
1.2 to 90
Wiring: RS2
RS+V
G
Y
W
R
Color: Off-White
Height (Inches): 4.5
Width: 4"
Depth (Inches): 17/20"
Humidity Control: No
Wireless: No

Description for Robertshaw 300-225

Product Information

  • 1 Heat/1Cool, 7 day programmable, Auto Changeover
  • 5-2 and 7 day models available + Easily customized to any household schedule
  • Large LCD + Easy to read display
  • 3-Hour Override Capabilities + Allows temporary adjustment of temperature
  • EEPROM Memory + Electronic memory storage with no batteries to replace
  • Contemporary Design + Fits into any decor
  • Lockable Keypad and Front Door + Two levels of security against unwanted tampering
  • O & B Terminals on Select Models + For use with heat pump or controlling dampers and fresh air economizers
  • Auto Changeover on Select Models + Automatically switches between heating and cooling system to maintain comfort
  • Compressor Short Cycle Protection + Preserves integrity of HVAC system
  • Remote Sensor Capable + Connects to optional remote indoor or outdoor sensors for optimal comfort
  • 4 or 2 events per day + Customize for complete comfort
  • Smart Fan + Selectable fan operation for each event of the day
  • Copy Feature + Fast easy copying of program from one day to another

300-225 Programmable Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 300-225 Programmable Thermostat

    Q:

    how unlocked 300-225 robertshaw
    Asked on 11/10/2014 by michel from nicolet que canada

    1 answer

    • CUSTOMER CARE

      A:

      To lock the keypad buttons on the thermostat slide the keypad lock switch into the "lockout" position. To unlock the buttons slide the switch back again to the original position.

      Answered on 11/12/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?