300-226 Programmable Thermostat Zoom

300-226 Programmable Thermostat

SKU:300-226

Brand: Robertshaw

Robertshaw
Qty Price
$189.95
/ each
$735.80 / box (4 units x $183.95)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/1 Cool
Programmability: 5-2 Day
Programmable
User Interface: Push Button
Mount: Vertical
Options: Large Display
Password Lockout
Works with Sensor
Power Method: Hardwired
Color: Off-White
Power Method: Battery
Changeover: Auto
Temperature Range (F): 38°-88°F
Voltage:
?
Low voltage
Amperage:
?
0.05-3
Wattage:
?
1.2 to 90
Wiring: G
LED2
RS2
O
RS+V
B
W1
R
Y1

Description for Robertshaw 300-226

Product Information

  • 2 Heat/1 Cool Heat Pump, 5-2 day programmable, Auto Changeover
  • 5-2 and 7 day models available + Easily customized to any household schedule
  • Large LCD + Easy to read display
  • 3-Hour Override Capabilities + Allows temporary adjustment of temperature
  • EEPROM Memory + Electronic memory storage with no batteries to replace
  • Contemporary Design + Fits into any decor
  • Lockable Keypad and Front Door + Two levels of security against unwanted tampering
  • O & B Terminals on Select Models + For use with heat pump or controlling dampers and fresh air economizers
  • Auto Changeover on Select Models + Automatically switches between heating and cooling system to maintain comfort
  • Compressor Short Cycle Protection + Preserves integrity of HVAC system
  • Remote Sensor Capable + Connects to optional remote indoor or outdoor sensors for optimal comfort

300-226 Programmable Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 300-226 Programmable Thermostat

    Q:

    Does this fan control have the "circulating" option?
    Asked on 6/21/2012 by J

    1 answer

    • CUSTOMER CARE

      A:

      No, this unit does not have a circulating option. The options are simply continuous fan or auto fan.

      Answered on 6/28/2012 by PexSupply Staff from NY
  • 300-226 Programmable Thermostat

    Q:

    If the thermostat is set in the auto position should the fan also be set to auto and not the continuous cycle ?
    Asked on 10/21/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it should also be set on auto.

      Answered on 10/29/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?