300-229 Programmable Thermostat Zoom

300-229 Programmable Thermostat

SKU:300-229

Brand: Robertshaw

Robertshaw
300-229 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Vertical
Options: Auto Changeover
Large Display
Password Lockout
Works with Sensor
Fan Control
Power Method: Battery
Hardwired
Changeover: Auto
Temperature Range (F): 38°-88°F
Voltage:
?
Low voltage
Amperage:
?
0.05-3
Wattage:
?
1.2 to 90
Wiring: NC
LED2
RS2
RS+V
NO
Y2
Y1
W1
W2
Com
G
R
B
O
Color: Off-White
Height: 4-3/4"
Width (Inches): 6"
Depth (Inches): 1-3/4"
Humidity Control: No
Wireless: No

Description for Robertshaw 300-229

Product Information


  • 2 Heat/2 Cool or 2Heat/1 Cool, 7 day programmable, Auto Changeover
  • 5-2 and 7 day models available + Easily customized to any household schedule
  • Large LCD + Easy to read display
  • 3-Hour Override Capabilities + Allows temporary adjustment of temperature
  • EEPROM Memory + Electronic memory storage with no batteries to replace
  • Contemporary Design + Fits into any decor
  • Lockable Keypad and Front Door + Two levels of security against unwanted tampering
  • O & B Terminals on Select Models + For use with heat pump or controlling dampers and fresh air economizers
  • Auto Changeover on Select Models + Automatically switches between heating and cooling system to maintain comfort
  • Compressor Short Cycle Protection + Preserves integrity of HVAC system
  • Remote Sensor Capable + Connects to optional remote indoor or outdoor sensors for optimal comfort
  • 4 or 2 events per day + Customize for complete comfort
  • Smart Fan + Selectable fan operation for each event of the day
  • Copy Feature + Fast easy copying of program from one day to another


300-229 Programmable Thermostat

Q&A: Ask the Questions, share answers