300-230 Programmable Thermostat Zoom

300-230 Programmable Thermostat

SKU:300-230

Brand: Robertshaw

Robertshaw
Qty Price
$113.45 $96.45
/ each
$437.80 $385.80 / box (4 units x $96.45)
In Stock! Ships in 24-48 Hours
(6 Available)

Specs

Application: Cool Only
Stages:
?
1 Cool
Programmability: Programmable
5-2 Day
User Interface: Push Button
Mount: Vertical
Options: Password Lockout
Large Display
Works with Sensor
Fan Control
Power Method: Hardwired
Battery
Temperature Range (F): 60°-88°F
Voltage:
?
Low voltage
Amperage:
?
0.05-3
Wattage:
?
1.2 to 90
Wiring: G
Y
RS1
RS2
RS+V
Rc
Color: Off-White

Description for Robertshaw 300-230

Product Information

  • 1Cool only, 5-2 day programmable
  • 5-2 and 7 day models available + Easily customized to any household schedule
  • Large LCD + Easy to read display
  • 3-Hour Override Capabilities + Allows temporary adjustment of temperature
  • EEPROM Memory + Electronic memory storage with no batteries to replace
  • Contemporary Design + Fits into any decor
  • Lockable Keypad and Front Door + Two levels of security against unwanted tampering
  • O & B Terminals on Select Models + For use with heat pump or controlling dampers and fresh air economizers
  • Auto Changeover on Select Models + Automatically switches between heating and cooling system to maintain comfort
  • Compressor Short Cycle Protection + Preserves integrity of HVAC system
  • Remote Sensor Capable + Connects to optional remote indoor or outdoor sensors for optimal comfort

300-230 Programmable Thermostat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons