24v Gas Heating/Cooling Thermostat (48-85F) Zoom

24v Gas Heating/Cooling Thermostat (48-85F)

SKU:400-400

Brand: Robertshaw

Robertshaw
Qty Price
$31.85
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Round
Changeover: Manual
Temperature Range (F): 48 to 85F
Voltage:
?
24v
Temperature Range (F): 48 to 85F
Voltage:
?
24v

Description for Robertshaw 400-400

The TX400 is a low voltage wall mounted room temperature controller. The heart of the TX400 thermostat is a SPDT sealed-in-glass switch, hermetically sealed to protect from dust and moisture. This switch does not require the critical leveling necessary with other types of thermostats. A positive action of the switch is obtained by a magnet mounted on the temperature sensing coiled bimetal.

Please Note: Thermostat sub-base is not included. Must be purchased separately

24v Gas Heating/Cooling Thermostat (48-85F)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 24v Gas Heating/Cooling Thermostat (48-85F)

    Q:

    will it work with millivolt
    Asked on 2/9/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, it will not.

      Answered on 2/10/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?