Electric Heating/Cooling Thermostat (48-85F) Zoom

Electric Heating/Cooling Thermostat (48-85F)

SKU:400-404

Brand: Robertshaw

Robertshaw
Qty Price
$39.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Round
Changeover: Manual
Temperature Range (F): 48 to 85F
Temperature Range (F): 48 to 85F
Voltage:
?
24v

Description for Robertshaw 400-404

The TX400 is a low voltage wall mounted room temperature controller. The heart of the TX400 thermostat is a SPDT sealed-in-glass switch, hermetically sealed to protect from dust and moisture. This switch does not require the critical leveling necessary with other types of thermostats. A positive action of the switch is obtained by a magnet mounted on the temperature sensing coiled bimetal.

Electric Heating/Cooling Thermostat (48-85F)

Q&A: Ask the Questions, share answers