Universal Mechanical Heating/Cooling Thermostat (48-86°F) Zoom

Universal Mechanical Heating/Cooling Thermostat (48-86°F)

SKU:400-420

Brand: Robertshaw

Robertshaw
Qty Price
$52.35
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Round
Changeover: Manual
Temperature Range (F): 48°-86°F
Temperature Range (F): 48 to 85F
Voltage:
?
24v

Description for Robertshaw 400-420

400/405 Series thermostats are mercury free and environmentally safe. Their unique hermetically sealed-in-glass switch design requires no leveling and provides optimum protection from contamination. The basic 400/405 thermostat can be used as a heating only, cooling only, or zone system thermostat, depending upon how the subbase is wired. The 400/405 Series thermostats, when used with the 490/495 Series Universal Switching Subbase, will replace most heating/cooling applications. Decorative Wall Plate is included with all models. It can be used to cover old thermostat mounting marks.

Universal Mechanical Heating/Cooling Thermostat (48-86°F)

Q&A: Ask the Questions, share answers