Norton Hot Surface Ignitor (271A) Zoom

Norton Hot Surface Ignitor (271A)

SKU:41-401

Brand: Robertshaw

Robertshaw
Qty Price
$19.95
/ each
$94.75 / box (5 units x $18.95)
In Stock! Ships in 24-48 Hours
(125 Available)
0

Description for Robertshaw 41-401

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.
The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.
Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.
Specifications

  • Ceramic Block Style: A, 1-5/8" wide
  • Terminal Connector Type: A
  • Lead Wire Length: 4-1/2"

Norton Hot Surface Ignitor (271A)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawNorton Hot Surface Ignitor (271A)
 
4.8

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (8)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        Don't be afraid of the low price

        By Bob the Plumber

        from COLD Wisconsin

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Norton Hot Surface Ignitor (271A):

              packaged very well,very reasonable,would buy again

              • Primary use:
              • Personal
               
              5.0

              I would buy this product again

              By bmw

              from North Andover, MA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Norton Hot Surface Ignitor (271A):

                    fast shipping, great product

                    • Primary use:
                    • Personal
                     
                    5.0

                    I found the purchase to be very easy.

                    By Stan

                    from Federal Way, Wa.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Norton Hot Surface Ignitor (271A):

                          I needed an igniter for my furnace. I looked on your website found the product and ordered it and it came per your time estimate. The product was an exact match of the original equipment. I will continue to use your website in the future.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Perfect fit

                          By Spacemunchkin

                          from Maryland

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Norton Hot Surface Ignitor (271A):

                                This product was a perfect fit as a replacement ignitor for my furnace. It was very easy to install.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                The right part at the right price, quick

                                By Kiachu

                                from Jacksonville, Illinois

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Norton Hot Surface Ignitor (271A):

                                      Use this Hot Surface Ignitor in my 197? Amana Air Command 80 furnace. Much less than a local shop.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Excellent product. [...]

                                      By home owner

                                      from Pittsburgh, PA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Norton Hot Surface Ignitor (271A):

                                            Everything works out fine on my furnance now.

                                            • Primary use:
                                            • Personal
                                             
                                            4.0

                                            worked as described

                                            By JW

                                            from New Jersey

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Norton Hot Surface Ignitor (271A):

                                                  Provides reliable ignition

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  4.0

                                                  Replacement HSI igniter is HOT

                                                  By harry

                                                  from Jacksonville FL

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Norton Hot Surface Ignitor (271A):

                                                        Worked great for replacement in Amana gas furnace. It was well packaged. Came as promised when ordered. I would recommend as replacment.

                                                        • Primary use:
                                                        • Personal

                                                        Displaying reviews 1-8

                                                        Back to top

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        get answers from real customers and in-house experts with AnswerBox.

                                                        1 Question | 1 Answer
                                                        Displaying question 1
                                                        • Norton Hot Surface Ignitor (271A)

                                                          Q:

                                                          does the asbestos gasket come with the igniter
                                                          Asked on 10/2/2014 by harry from lake stevens wa.

                                                          1 answer

                                                          • VERIFIED BUYER

                                                            A:

                                                            Yes.
                                                            David
                                                            Sent with AquaMail for Android
                                                            http://www.aqua-mail.com

                                                            Answered on 10/2/2014 by Anonymous
                                                        Displaying question 1

                                                        Do you have a question about this product?