Norton Hot Surface Ignitor (271W) Zoom

Norton Hot Surface Ignitor (271W)

SKU:41-402

Brand: Robertshaw

Robertshaw
Qty Price
$16.95
/ each
$79.75 / box (5 units x $15.95)
In Stock! Ships in 24-48 Hours
(386 Available)
0

Description for Robertshaw 41-402

Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.
The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Specifications

  • Ceramic Block Style: B, 1-1/4" wide
  • Terminal Connector Type: None
  • Lead Wire Length: 19"

Norton Hot Surface Ignitor (271W)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawNorton Hot Surface Ignitor (271W)
 
4.5

(based on 32 reviews)

Ratings Distribution

  • 5 Stars

     

    (24)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (2)

90%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (27), Business (5)

Most Liked Positive Review

 

KEEP A BACKUP IGNITER... SO WORTH IT !!!

Works perfectly. Easy to replace. Shipped to my door the next day... Thank you! Was getting tired of manually lighting the furnace for 36 hrs with it being 10 degrees outside....Read complete review

Works perfectly. Easy to replace. Shipped to my door the next day... Thank you! Was getting tired of manually lighting the furnace for 36 hrs with it being 10 degrees outside. I have my backup igniter now and will continue to buy from SupplyHouse. Great prices and Fast Track shipping.... can't do better !!!

VS

Most Liked Negative Review

 

It failed after 24 hours of operation!

I replaced with a Honeywell "Glow Fly" ignitor which is the newest technology now being used. If you need to replace your hot surface ignitor replace with this new Glow Fly...Read complete review

I replaced with a Honeywell "Glow Fly" ignitor which is the newest technology now being used. If you need to replace your hot surface ignitor replace with this new Glow Fly technology ignitor. This will be the last time you will need to replace.

Reviewed by 32 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Exellant Service

By Doug

from Tacoma, WA

Verified Buyer

Comments about Norton Hot Surface Ignitor (271W):

Great replacement at a fair price.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

KEEP A BACKUP IGNITER... SO WORTH IT !!!

By RICHIE RICH

from ORLAND PARK, IL

Verified Reviewer

Comments about Norton Hot Surface Ignitor (271W):

Works perfectly. Easy to replace. Shipped to my door the next day... Thank you! Was getting tired of manually lighting the furnace for 36 hrs with it being 10 degrees outside. I have my backup igniter now and will continue to buy from SupplyHouse. Great prices and Fast Track shipping.... can't do better !!!

  • Primary use:
  • Personal
 
5.0

great service and great delivery at a bad time

By J.D.

from s.c.

Verified Buyer

Comments about Norton Hot Surface Ignitor (271W):

tends to burn out after a few years but works well.

  • Primary use:
  • Personal
 
5.0

A Great Deal

By Thumper

from Augusta, Ga

Verified Buyer

Comments about Norton Hot Surface Ignitor (271W):

Ignitor worked great, quick shipping and half the price of one locally. Thanks.

  • Primary use:
  • Personal
 
5.0

Norton Igniter

By Mick

from Illinois

Verified Buyer

Comments about Norton Hot Surface Ignitor (271W):

Easy replacement with fast delivery from supply house

  • Primary use:
  • Personal
 
5.0

Good Product

By Ron

from Iowa

Verified Buyer

Comments about Norton Hot Surface Ignitor (271W):

Good product. Good Price

  • Primary use:
  • Business

(0 of 1 customers found this review helpful)

 
4.0

Cost effective...

By theDebs

from Rochester, NY

Verified Buyer

Comments about Norton Hot Surface Ignitor (271W):

Much less expensive than having the fireplace dealer do install. Ordering the part from them was also out, as they "didn't have this M/N available anymore".
Install was simple enough.
As it is past heating season for this year, cannot yet comment on longevity.

  • Primary use:
  • Personal
 
5.0

what i wanted

By t mc

from mt.p michigan

Verified Buyer

Comments about Norton Hot Surface Ignitor (271W):

Looks and acts like original, good price.

  • Primary use:
  • Business
 
5.0

Easy Do-it-Yourself

By JP50

from El Dorado Hills

Verified Buyer

Comments about Norton Hot Surface Ignitor (271W):

I have replace the ignitor a couple times now. They seem to last 4 or 5 years due to I have a very old system. The first time, I had a repair person do it and it cost me $180. When I saw how easy it was, never again would I pay someone to do that.

  • Primary use:
  • Personal
 
5.0

just what I was looking for

By R.S.

from waukesha wi

Verified Buyer

Comments about Norton Hot Surface Ignitor (271W):

i replaced it my self instead of calling the repair man saving me the expense by calling the repair man

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Norton Hot Surface Ignitor (271W)

    Q:

    Can I use this to replace my Norton 201W? Also, I have a wire adapter on the end of my ignitor. Is it easy to connect the adapter from my old part to my new part?
    Asked on 3/6/2011 by bob

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this ignitor can be used to replace the Norton 201W.

      Answered on 3/7/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?