Norton Hot Surface Ignitor (271M w/ adapters) Zoom

Norton Hot Surface Ignitor (271M w/ adapters)

SKU:41-404

Brand: Robertshaw

Robertshaw
Qty Price
$19.95
/ each
$94.75 / box (5 units x $18.95)
In Stock! Ships in 24-48 Hours
(62 Available)
0

Resources

Specs

Fuel Type: Natural Gas
Propane
Length (Inches): 4-1/2"
Voltage:
?
120v

Description for Robertshaw 41-404

Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment. The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Specifications:

  • Ceramic Block Style: C, 2" wide
  • Terminal Connector Type: D
  • Lead Wire Length: 4-1/2"
  • Includes special mounting adapters

Norton Hot Surface Ignitor (271M w/ adapters)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawNorton Hot Surface Ignitor (271M w/ adapters)
 
5.0

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (11)

Reviewed by 11 customers

Displaying reviews 1-10

Back to top

Previous | Next »

(1 of 1 customers found this review helpful)

 
5.0

Norton Hot Surface Ignitor (271M w/ adapters)

By Wilson

from Atlanta Ga.

Verified Buyer

Comments about Norton Hot Surface Ignitor (271M w/ adapters):

I bought this product in 2012 to replace the broken one in my Bryant central air conditioning/heater when the first one went out. I had a little issue with the second one I ordered this year but it was promptly replaced even after I damaged during installation. Remember this product is very fragile. Handle with Xtreme Care. Thank you supply house for your excellent customer service.

  • Primary use:
  • Personal
 
5.0

Carrier Weathermaker 8000 TS

By Mojo

from VA

Verified Buyer

Comments about Norton Hot Surface Ignitor (271M w/ adapters):

Original lasted 15 years. Replacement works great. Exactly like OEM.

  • Primary use:
  • Personal
 
5.0

Awesome Customer Service

By Seth

from Scottsdale, Arizona

Verified Buyer

Comments about Norton Hot Surface Ignitor (271M w/ adapters):

Bought two ignitors that were exact OEM replacements. Installed one and worked perfectly. The other had a manufacturing issue and supplyhouse.com shipped out a replacement immediately even before they got the bad one back.

Highly recommended based on this experience!

  • Primary use:
  • Personal
 
5.0

provides flame

By mother helping out

from Utah

Verified Buyer

Comments about Norton Hot Surface Ignitor (271M w/ adapters):

the product was an exact fit, and is working just as it should be.

  • Primary use:
  • Personal
 
5.0

Purchased to have as a spare

By Chuck

from Stanchfield, MN

Verified Buyer

Comments about Norton Hot Surface Ignitor (271M w/ adapters):

This was purchased to use for a spare. It is identical to the oem that was in my boiler so i'm sure it will work for years to come.

  • Primary use:
  • Personal
 
5.0

Great Pricing on Pex Suppy Parts!!

By Carlito

from Puyallup, WA

Verified Buyer

Comments about Norton Hot Surface Ignitor (271M w/ adapters):

My local furnace repair company wanted to charge me [$] for a new hot surface ignitor. That is highway robbery!! (shame on them) I purchased 2 for [$] with Pex Supply!! I will continue to do business with Pex Supply because of their great parts pricing!!!

  • Primary use:
  • Personal
 
5.0

A good product [...]

By Henry

from Silver Spring, MD

Verified Buyer

Comments about Norton Hot Surface Ignitor (271M w/ adapters):

The ordered Hot Surface Ignitor, Norton-271M, Sku-41-404 by Robertshaw, was an excellent replacement of the cracked elememt of the original ignitor. I was very satisfied by its performance,[...]

  • Primary use:
  • Personal
 
5.0

Professional Business Company

By Kahn.........ghost rider

from Las Vegas NV

Verified Buyer

Comments about Norton Hot Surface Ignitor (271M w/ adapters):

the ignitor that I bought was the exact replacement part, I received it in the time requested,I installed this part two weeks ago and it is still operating. This is a company one can trust, hard to find these days.

  • Primary use:
  • Personal
 
5.0

[...]

By j

from citrus heights

Verified Buyer

Comments about Norton Hot Surface Ignitor (271M w/ adapters):

[...] the prodect just plug and play

  • Primary use:
  • Personal
 
5.0

Just What I needed

By greg

from Laondover, MD

Verified Buyer

Comments about Norton Hot Surface Ignitor (271M w/ adapters):

perfect OEM fit; no issues

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers