Norton Hot Surface Ignitor (271D) Zoom

Norton Hot Surface Ignitor (271D)

SKU:41-405

Brand: Robertshaw

Robertshaw
Qty Price
$19.95
/ each
$94.75 / box (5 units x $18.95)
In Stock! Ships in 24-48 Hours
(35 Available)
0

Description for Robertshaw 41-405

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.
The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.
Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.
Specifications

  • Ceramic Block Style: D, 1-1/4" wide
  • Terminal Connector Type: None
  • Lead Wire Length: 5-1/2"

Norton Hot Surface Ignitor (271D)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawNorton Hot Surface Ignitor (271D)
 
4.9

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (8)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        What I needed

        By The repairman

        from Dover, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Norton Hot Surface Ignitor (271D):

              I bought this ignitor as a spare when I used my spare to fix the furnace. I got just what I wanted at a competitive price. I previously bought one from a competitor and it was not what I needed even though they said it would work!

              • Primary use:
              • Personal
               
              5.0

              Great item

              By smkofoed

              from IL

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Norton Hot Surface Ignitor (271D):

                    Just what we needed and works great. Thank you

                    • Primary use:
                    • Personal
                     
                    5.0

                    As advertised - OEM Replacement - Works

                    By Jeff

                    from Basking Ridge, NJ

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Norton Hot Surface Ignitor (271D):

                          Replaced gas furnace igniter - arrived when promised - easy transaction.

                          • Primary use:
                          • Personal
                           
                          4.0

                          Good product

                          By MG

                          from NW, PA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Norton Hot Surface Ignitor (271D):

                                Installs with a screwdriver and wire nuts in my situation. Keep a backup igniter at all times during the heating season

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Great Price

                                By Doug

                                from Pittsburgh, Pa

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Norton Hot Surface Ignitor (271D):

                                      Using for an Emergency Back up

                                      Great to buy from Pex when I cannot purchase the item from a heating store.

                                      I am not a Licensed HVAC.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Furnace Igniter

                                      By Rick

                                      from York. Pa

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Norton Hot Surface Ignitor (271D):

                                            This igniter works great, [...]

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Don't get left out in the cold

                                            By Warm up North

                                            from Ottawa, ON

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Norton Hot Surface Ignitor (271D):

                                                  I have a Viessmann Atola boiler that uses these for the ignitor. Not wanting to pay the man crazy markups or hourly rates for something I can easily change myself I picked one up as a spare. Seems to work well and lasts a long time.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  QUALITY PRODUCT !!!! COSTS LESS !!!!!!!

                                                  By DONALD

                                                  from OSWEGO, ILLINOIS

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Norton Hot Surface Ignitor (271D):

                                                        Purchased this product as a back-up for my original ignitor. When my original ignitor failed late at night on a Sunday during below zero temperatures, my replacement ignitor saved the day and an expensive service call. A quality and dependably back-up for every homeowner!

                                                        THANK YOU !!!!!!!!

                                                        • Primary use:
                                                        • Personal

                                                        Displaying reviews 1-8

                                                        Back to top

                                                        Q&A: Ask the Questions, share answers