Norton Hot Surface Ignitor (271Y) Zoom

Norton Hot Surface Ignitor (271Y)

SKU:41-406

Brand: Robertshaw

Robertshaw
Qty Price
$19.95
/ each
$94.75 / box (5 units x $18.95)
In Stock! Ships in 24-48 Hours
(166 Available)
0

Description for Robertshaw 41-406

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.

The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Specifications

  • Ceramic Block Style: E, 1-7/8" wide
  • Terminal Connector Type: None
  • Lead Wire Length: 10-1/2"

Norton Hot Surface Ignitor (271Y)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawNorton Hot Surface Ignitor (271Y)
 
4.9

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6), Business (5)

        Reviewed by 11 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Excellent product and fast delivery

        By Ric

        from Seattle Washington y

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Norton Hot Surface Ignitor (271Y):

              Fits perfect simple to install

              • Primary use:
              • Personal
               
              5.0

              Worked Great for my LAARS LITE Heater

              By Matt

              from PA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Norton Hot Surface Ignitor (271Y):

                    If you need a replacement ignitor for your LAARS Pool Heater this worked really well and at an unbeatable price. Shipping was done immediately and I received it the next day.

                    • Primary use:
                    • Personal
                     
                    4.0

                    Perfect fit

                    By mars

                    from Seattle/ Bellevue, WA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Norton Hot Surface Ignitor (271Y):

                          We have installed these in our A.O. Smith gas boilers. So far so good. I am anxious to see if we get a better lifespan from these compared to the OEM parts.

                          • Primary use:
                          • Business
                           
                          5.0

                          Great Quality

                          By fourbases

                          from Galena,IL

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Norton Hot Surface Ignitor (271Y):

                                Great quality replacement.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                [...] good price

                                By Korrect Boiler Service

                                from Dayton OH

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Norton Hot Surface Ignitor (271Y):

                                      The item was a replacement ignitor in a boiler. [...] The website was easy to use [...]

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      Everything Was Satisfactory

                                      By DonO

                                      from Lake Forest Park, WA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Norton Hot Surface Ignitor (271Y):

                                            This is the only part on our boiler that needs to be replaced every two or three years. This is a simple job involving two screws and two wire nuts that any home handyman can do themselves. It therefore is nice to have a source of the part at a reasonable price.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            "I would buy this product again"

                                            By Happy home owner

                                            from Red Deer AB. Canada

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Norton Hot Surface Ignitor (271Y):

                                                  It works very well

                                                  • Primary use:
                                                  • Personal

                                                  (2 of 2 customers found this review helpful)

                                                   
                                                  5.0

                                                  Ignitor fit perfectly.

                                                  By Russ

                                                  from Red Bank, N.J.

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Norton Hot Surface Ignitor (271Y):

                                                        No proper gasket came with ignitor. But I made one without much effort.

                                                        • Primary use:
                                                        • Business
                                                         
                                                        5.0

                                                        Great Price!

                                                        By Trusty

                                                        from Houston, TX

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Norton Hot Surface Ignitor (271Y):

                                                              Great price on a great part!

                                                              • Primary use:
                                                              • Business
                                                               
                                                              5.0

                                                              First class

                                                              By DakotaDoug

                                                              from Comox, B.C. Canada

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Norton Hot Surface Ignitor (271Y):

                                                                    Great, we now have heaat in our house, the cost locally for this product would be around $110 each, I now have several spares, thanks...

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    1 Question | 1 Answer
                                                                    Displaying question 1
                                                                    • Norton Hot Surface Ignitor (271Y)

                                                                      Q:

                                                                      is this a 1.75 lenght?
                                                                      Asked on 2/16/2012 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The length of the terminal block is listed as 1-7/8" wide as per the manufacturer specifications for the unit.

                                                                        Answered on 2/28/2012 by PexSupply Staff from NY
                                                                    Displaying question 1

                                                                    Do you have a question about this product?